DESCRIPTION

  • Adjustable packing gland
  • Barstock design
  • Blow out proof stem
  • Fire safe design when order with graphite packing
  • Zinc Phosphate Corrosion Protection

Apollo Conbraco 3000# Carbon Steel Threaded Full Port Ball Valve

A721001

Valve Size:

2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
450
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$302.12
EACH
  • QUANTITY