1-1/4 in. Bronze NPT Globe Valve
33 Series 1-1/4 in. Bronze NPT Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimum flow capacity
- Adjustable graphite stem packing
- The Lead-Free apollo model 120T-LF (33 series) globe valve provides a reliable, long lasting Made in USA alternative to globally sourced multi-turn valves
- Lead-Free
- Saturated steam 125 psi
- Application commercial
- 100% factory tested per MSS requirements
- Backseat protection
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8 2010
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-21, ASTM B-584
- Collection:
- 33 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 29 gpm
- Handle Material:
- Malleable Iron
- Height:
- 7-39/50 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-37/50 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 406
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Globe Valve