2 in. Bronze NPT Globe Valve
33 Series 2 in. Bronze NPT Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimum flow capacity
- Adjustable graphite stem packing
- Lead free* AB1953 certified
- Back seat protection
- Screw-in bonnet
- Malleable iron rugged hand wheel
- NPT connection
- 100% factory tested per MSS
- ARRA compliant
- 100% cast, machined and assembled in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-21, ASTM B-584 C89836
- Collection:
- 33 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 49 gpm
- Handle Material:
- Malleable Iron
- Height:
- 8-43/100 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-18/25 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Malleable Iron, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve