3/8 in. Bronze NPT Globe Valve
33 Series 3/8 in. Bronze NPT Globe Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8 2010
- ASME:
- ASME B1.20.1
- Collection:
- 33 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-39/100 in
- Material:
- Bronze
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Globe Valve