3/4 - 1 in. Rubber Valve Repair Kit
3/4 - 1 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit for sizes 3/4" to 1"
Specifications
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in