3/4 - 1 in. Tee Handle for Apollo Conbraco 77C Bronze Ball Valve
3/4 - 1 in. Tee Handle for Apollo Conbraco 77C Bronze Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High Strength Glass Reinforced Nylon Body (Non-thermally conductive)
- Heavy Duty Plated Steel Stop Plate
- 2-1/4 in Nominal Extended Tee-Handle
- Tee-Shaped Design Provides Positive Position Indication
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 77C Series
- CSA Certified:
- No
- Clean Bagged:
- No
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3/4 in - 1 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Tee
- Length:
- 1 in
- Material:
- Glass, Plastic
- Material Type:
- Reinforced Nylon
- NSF Certified:
- No
- Pressure - Low:
- 0
- Recommended Valve Application:
- Residential
- Size:
- 3/4 - 1 in
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.20 lb