Apollo Conbraco
3/4 in. 400 psi Bronze Water Gauge
Part #A2025303 | Item #3384665 | Manufacturer Part #2025303
High Pressure:
400Product Details
Specifications
Application: Heavy Duty
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
High Pressure: 400
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Temperature Rating: 100