Apollo Conbraco
3/4 in. Inlet Thermal Expansion Valve
Part #A78RV995125 | Item #7287987 | Manufacturer Part #78RV995125
$112.40
EACH
Inlet Outlet:
3/4 in inletProduct Details
Specifications
End Connection 1: PEX
End Connections: PEX
Inlet Outlet: 3/4 in inlet
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 psi
Recommended Valve Application: HVAC
UL Listed: No
Valve Size: 3/4 in
Valve Type: Relief Valve