Apollo Conbraco

3/4 in. PEX x Female Swivel Adapter

Part #A68PXFF3434S  |  Manufacturer Part #A68PXFF3434S

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: Female Swivel

End Connections: PEX x Female Swivel

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No

UL Listed: No