3/4 in. 400# 400 psig Bronze Double Union PEX Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400# 400 psig Bronze Double Union PEX Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400# 400 psig Bronze Double Union PEX Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12401X
  • Item #4516793
  • Manufacturer Part #36ELF12401X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations
  • Balanced piston design
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356
Collection:
36ELF Series
End Connection 1:
Union PEX
End Connection 2:
Union PEX
End Connections:
Union PEX
Height:
4-3/4 in
IAPMO Listed -:
No
Length:
5-5/8 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
400 psig
Pressure Class:
400#
Recommended Valve Application:
Water
Valve Body Style:
2 piece
Valve Operator:
Screw and Nut
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve