3/4 x 3/4 x 3/4 in. 400# NPT x NPT Bronze Wye Strainer

You last purchased this on
 
Apollo Valves

59LF Series 3/4 x 3/4 x 3/4 in. 400# NPT x NPT Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

59LF Series 3/4 x 3/4 x 3/4 in. 400# NPT x NPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF00401
  • Item #3916704
  • Manufacturer Part #59LF00401
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removable self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • 100% factory pressure tested
  • Made in USA
  • Lead-Free
  • ARRA compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B-584
BAA Compliant:
Yes
Coating:
Stainless Steel
Collection:
59LF Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/4 in
Material:
Cast Bronze
Maximum Temperature:
353
Mesh Size:
20
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Steam, Potable Water
Strainer Type:
Wye
UL Listed:
No
Valve Size:
3/4 in