3/4 x 3/8 in. Inlet/Outlet NPT x Barbed Bronze Thermostatic Valve
3/4 x 3/8 in. Inlet/Outlet NPT x Barbed Bronze Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Barbed
- End Connections:
- Threaded x Barbed
- Inlet Outlet:
- 3/4 in inlet/ 3/8 in outlet
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Valve Type:
- Thermostatic Mixing Valve