3/4 in. Solder Thermostat Mixing Valve
34ALF Series 3/4 in. Solder Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral inlet strainers and check valves
- Thermostat over- temperature protection
- Superior thermostatic element technology for optimum performance, reliability, and accuracy
- Instantaneous cold or hot water supply failure shut- off protection
- Fingertip temperature control
- Tamper resistant maximum temperature calibration option
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- Adjustable:
- Yes
- Application:
- Potable Water, Hot Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- No
- Collection:
- 34ALF Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Flow Rate:
- 19 gpm
- Height:
- 4-13/25 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-13/25 in
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 210
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 210 Deg F
- Temperature Rating:
- 210
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2.6 lb