3/8 in. Compression x Hose Mixing Valve

This product has been replaced by

Apollo Valves Compression Thermostatic Mixing Valve
Apollo Valves 3/8 in. Compression Thermostatic Mixing Valve
Manufacturer Part #34DLF40201
You last purchased this on
 
Apollo Valves

34DLF Series 3/8 in. Compression x Hose Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Compression Thermostatic Mixing Valve
Apollo Valves 3/8 in. Compression Thermostatic Mixing Valve
Manufacturer Part #34DLF40201
Apollo Valves

34DLF Series 3/8 in. Compression x Hose Mixing Valve

  • Fast #
  • Part #A34DLF30201
  • Item #4272686
  • Manufacturer Part #34DLF30201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Locking control knob
  • Tamper resistant temperature limit stop
  • Dezincification resistant
  • Crush Proof Integral Check Valves
  • Made in the USA
  • Bypass fitting option for dual control faucets
  • Hot and cold water failure protection
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.3-05
Collection:
34DLF Series
End Connection 1:
Compression
End Connection 2:
GHT
End Connection 3:
Compression
End Connections:
Compression x GHT x Compression
Flow Rate:
3.2 gpm
Height:
4-1/5 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/5 in
Material:
Bronze, Plastic
Material Type:
Thermoplastic
Maximum Temperature:
210
NSF:
NSF 61-8 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Valve Seat Material:
EPDM
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve