34ELF Series 1/2 in. Solder Emergency Mixing Valve

Part #A34ELF103S  |  Item #4516974  |  Manufacturer Part #34ELF103S

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented Hot and cold water supply failure protection
  • Tepid water temperature limit control
  • Locking handle for tamper-proof protection
  • Integral inlet check valves and strainers
  • In-line accessibility and serviceability
  • Thermostatic element over-travel protection
  • Corrosion, dezincification and scale resistant lead free materials
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Collection: 34ELF Series

End Connection 1: Solder

End Connection 2: Solder

End Connection 3: Solder

End Connections: Solder

Height: 4-18/25 in

Lead Law Compliant: Yes

Length: 7-9/10 in

Material: Bronze

Maximum Pressure: 150 psig

Maximum Temperature: 210

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve