34ELF Series 3/4 in. Solder Emergency Mixing Valve

Part #A34ELF104S  |  Item #4517053  |  Manufacturer Part #34ELF104S

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral inlet check valves and strainers
  • Superior thermostatic element technology
  • Tepid water temperature limit control

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Collection: 34ELF Series

End Connection 1: Solder

End Connection 2: Solder

End Connection 3: Solder

End Connections: Solder

Height: 4-18/25 in

Lead Law Compliant: Yes

Length: 7-9/10 in

Material: Bronze

Maximum Pressure: 150 psig

Maximum Temperature: 210

Valve Size: 3/4 in

Valve Type: Thermostat Mixing Valve