1 in. 75 psig Bronze Double Union Solder Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36 Series 1 in. 75 psig Bronze Double Union Solder Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36 Series 1 in. 75 psig Bronze Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #A36LF5050170DUC
  • Item #7102980
  • Manufacturer Part #36LF5050170DUC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
CSA Certified:
CSA B356
Collection:
36 Series
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Height:
6-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/8 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Width:
3-3/8 in