DESCRIPTION

  • With pressure gauge
  • Integral stainless steel strainer
  • Balanced piston design
  • Internal thermal expansion by-pass
  • High and low pressure options
  • Made in the USA

Apollo Conbraco 36 Series 1 in. 75# 300 psig Bronze Double Union Solder Pressure Reducing Valve

A36LF505P1

Manufacturer Part #: 36LF505P1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
CSA B356
Collection
36 Series
End Connection 2
Double Union Solder
End Connections
Double Union Solder
Height
6-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
300 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Screw and Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

Print