1 in. 75# 400 psi Bronze Double Union PEX Pressure Reducing Valve
36CLF Series 1 in. 75# 400 psi Bronze Double Union PEX Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM A-228
- CSA Certified:
- CSA B356
- Collection:
- 36CLF Series
- End Connection 1:
- Union PEX
- End Connection 2:
- Union PEX
- End Connections:
- Union PEX
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve