1/2 in. 400 psig Bronze Single Union NPT Pressure Reducing Valve
36CLF Series 1/2 in. 400 psig Bronze Single Union NPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- The valves integral thermoplastic cage provides maximum corrosion resistance
- Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer
- The valves are built for long reliable service with proven ASTM grade Lead-Free materials
- Lead-Free
- Built-in thermal expansion bypass
- Application commercial
- Balanced piston design
- Sealed spring cage for vault installations
- Made in USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-228
- CSA Certified:
- CSA B356
- Collection:
- 36CLF Series
- End Connection 1:
- Union FNPT
- End Connection 2:
- FNPT
- End Connections:
- Union FNPT x FNPT
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psig
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb