1 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36ELF Series 1 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36ELF Series 1 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12501T
  • Item #4246114
  • Manufacturer Part #36ELF12501T
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations
  • Balanced piston design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356
Collection:
36ELF Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/4 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
75#
Recommended Valve Application:
Water
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve