3/4 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve
36ELF Series 3/4 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Built-in thermal expansion by-pass
- Sealing spring cage for vault installations
- Balanced piston design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM A-288, ASTM B-16, ASTM F-1807, ASTM F-1960
- CSA Certified:
- CSA B356
- Collection:
- 36ELF Series
- End Connection 1:
- Union FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- Union FNPT
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve