• Cart

DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

Apollo Conbraco 36ELF Series 75 psig Bronze FNPT Pressure Reducing Valve

A36ELF101T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-3/4 in
Material
Bronze
Maximum Pressure
75 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY