1 in. 300 psig Bronze Single Union NPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36LF Series 1 in. 300 psig Bronze Single Union NPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36LF Series 1 in. 300 psig Bronze Single Union NPT Pressure Reducing Valve

  • Fast #
  • Part #A36LF10501
  • Item #3916605
  • Manufacturer Part #36LF10501
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant bronze body and bonnet
  • 100% factory tested
  • The valves are built for long reliable service with proven ASTM grade materials including a Lead-Free bronze body and stainless steel strainer
  • Lead-Free
  • Internal thermal expansion bypass
  • Application commercial, residential
  • Balanced piston design
  • Integral stainless steel strainer
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
Adjustable:
Yes
Application:
Potable Water, Chilled Water, Hot Water
BAA Compliant:
Yes
CSA Certified:
CSA B356
Clean Bagged:
No
Collection:
36LF Series
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Height:
6-7/8 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Bronze
Material Type:
B584-C89836
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
75 psig
Pressure Class:
300#
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F
Temperature Rating:
180
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Rubber
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
4.5 lb