37 Series 3/4 in. Brass Threaded 200# 250 Relief Valve

Part #A3720201  |  Item #459442  |  Manufacturer Part #3720201

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Auto vacuum relief at less than 1/2" vacuum
  • New brass poppet for improved strength
  • Suitable for LP steam (15 psig max)

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI Z21.22

CSA Certified: Yes

Collection: 37 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Temperature: 250

Pressure Class: 200#

Recommended Valve Application: [Water, Steam]

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Relief Valve