3/8 - 1 in. PEX Tube Cutter

Part #A68PXTC  |  Item #7297639  |  Manufacturer Part #A68PXTC

$15.00 EACH

Cutting Capacity:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Cutting

CARB OTC LEED Compliant: No

Cutting Capacity: 1 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

UL Listed: No