3/8 in. Steel Hose Clamp

You last purchased this on
 
Apollo Valves

3/8 in. Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

3/8 in. Steel Hose Clamp

  • Fast #
  • Part #A68PXNC38
  • Item #7297697
  • Manufacturer Part #A68PXNC38
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/8 in
Material:
Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Pinch Clamp