• Cart

DESCRIPTION

Apollo Conbraco 4 in. 125# Cast Iron Flanged Non-Rising Valve Stem Bolted Bonnet Gate Valve

A6GA10AB1LF

Valve Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
ASME Specifications
ASME B16.10
ASTM Specifications
ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 65-45-12, ASTM B-16, ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-70
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
4 in
Valve Type
Gate Valves

  • QUANTITY

0 item(s) added to Cart Checkout Now