• Cart

DESCRIPTION

Apollo Conbraco 4 in. Check Valve Repair Kit

A4A00A02

Valve Size:

4 in

SPECIFICATIONS

Brand Model Compatibility
Model RPLF 4A Reduced Pressure Principle Backflow Preventer
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Check Kit
UL Listed
No
Valve Size
4 in

$340.34
per PAIR
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment