DESCRIPTION

Apollo Conbraco 400# 50 Mesh FNPT Bronze Wye Strainer

A59LF0001PR

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
2-69/100 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
50
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
400#

Starting at
$77.64
EACH
  • QUANTITY