DESCRIPTION

Apollo Conbraco 400# FNPT Threaded Bronze Check Valve

A61LF5001

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Length
4-9/50 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Check Valves

Starting at
$119.48
EACH
  • QUANTITY