DESCRIPTION
- Balanced piston design
- Bottom access to seat disc and strainer
- Built-in thermal expansion by-pass
- Made in the USA
- Sealed spring cage for vault installations
Apollo Conbraco 400 psi Bronze Water Pressure Reducing Valve
A36CLF01
Valve Size:
SPECIFICATIONS
- CSA Certified
- CSA B356
- End Connection 1
- NPT
- End Connection 2
- NPT
- Lead Law Compliant
- Yes
- Material
- Bronze
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 180
- Valve Size
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday