DESCRIPTION

Apollo Conbraco 400 psi NPT Forged Brass Full Port Ball Valve with Latch

A77FLF127

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
CSA Certified
CSA 9.1
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
400
NSF Certified
No
UL Listed
Yes
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.02
EACH
  • QUANTITY