DESCRIPTION

Apollo Conbraco Apollo Xpress® 400 psi NPT Water Pressure Reducing Valve

A36CLF4001

Valve Size:

3/4 in

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-228
CSA Certified
CSA B356
Collection
Apollo Xpress®
End Connection 1
NPT
End Connection 2
NPT
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$240.09
EACH
  • QUANTITY