Apollo Conbraco Apollo Xpress® 400 psi Solder Water Pressure Reducing Valve
A36CLF5001
Valve Size:
3/4 inSPECIFICATIONS
- ASSE Standards
- ASSE 1003
- ASTM Specifications
- ASTM A-228
- CSA Certified
- CSA B356
- Collection
- Apollo Xpress®
- End Connection 1
- Solder
- End Connection 2
- Solder
- IAPMO Listed
- No
- ISO Specifications
- ISO 9001-2008
- Lead Law Compliant
- Yes
- Material
- Bronze
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 180
- NSF Certified
- No
- Valve Seat Material
- EPDM
- Valve Size
- 3/4 in
- Valve Type
- Pressure Reducing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday