DESCRIPTION

Apollo Conbraco 400# Bronze Flanged Water Pressure Reducing Valve

A36HLF2001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
CSA B356
End Connection 1
FNPT
End Connection 2
FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
10-37/100 in
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Pressure Reducing Valves
Width
9-3/4 in

Starting at
$2466.94
EACH
  • QUANTITY