DESCRIPTION

  • 100% manufactured in USA-ARRA compliant
  • Balanced piston design
  • Built-in thermal expansion by-pass
  • High flow/high efficiency
  • Integral Stainless Steel Strainer
  • Modular seat disc and strainer cartridge
  • Sealed cage for vault installations

Apollo Conbraco 400psig Water Pressure Reducing Valve

A36E1201S

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Solder
End Connection 2
Solder
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS