1/8 in. Brass 25 psig Male x GHT Shut Off Valve
44-100 Series 1/8 in. Brass 25 psig Male x GHT Shut Off Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin brass finish
- 3/16 in port; rated 25 psig
Specifications
- Application:
- Commercial
- Collection:
- 44-100 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Male
- End Connection 2:
- GHT
- End Connections:
- Male x GHT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psig
- Recommended Valve Application:
- Commercial, Heating System, Plumbing
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/8 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.19 lb