Apollo Conbraco

4C-100 Series 3/8 in. Acetal MNPT 150 psig Backflow Preventer

Part #A4C10202  |  Manufacturer Part #4C10202

$341.25 EACH

Valve Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Atmospheric vent provides indication of problems
  • Compact design
  • Lowest head loss
  • Integral strainer for equipment protection
  • Repairable check assemblies
  • Corrosion resistant materials
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Collection: 4C-100 Series

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Acetal

Maximum Pressure: 150 psig

Maximum Temperature: 130

NSF Certified: No

UL Listed: No

Valve Size: 3/8 in

Valve Type: Backflow Preventer