4NLF-300 Series 3/4 in. Bronze MIP 175 psi Backflow Preventer

Part #A4NLF3B44B  |  Item #5049787  |  Manufacturer Part #4NLF3B44B

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 4NLF-300 Series

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 175 psi

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in

Valve Type: Backflow Preventer