5 in. Cast Iron Flanged Outside Globe Valve
5 in. Cast Iron Flanged Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Size:
- 5 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve