Apollo Conbraco
50 Series 1-1/2 FPT MAIN Valve
Part #A5060302 | Item #1322743 | Manufacturer Part #5060302
$293.87
EACH
Type:
A5060302How to get it:
Product Details
Documents
Specifications
Collection: 50 Series
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Material: Bronze
Maximum Pressure: 10 psig
Type: A5060302
Valve Size: 1-1/2 in
Valve Type: Shut Off Valve
Entire Collection
-
Starting at $96.48
-
Starting at $293.87
-
Starting at $153.02
-
Starting at $458.02