• Cart

DESCRIPTION

  • All valves 100% pressure tested
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Designed also prevents stem from being accidentally turned out of the valve
  • Externally adjustable PTFE packing is standard, graphoil available
  • Integral metal-to-metal seat design
  • Meets NACE MR-01-75

Apollo Conbraco 60A Series 5000 psi Stainless Steel Threaded Needle Valve

A60A7001

Valve Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-525
Collection
60A Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
ISO Specifications
ISO 9001-2008
Material
Stainless Steel
Maximum Pressure
5000 psi
Maximum Temperature
100
Valve Bonnet Type
Threaded
Valve Operator
Cross Handle
Valve Size
1/2 in
Valve Type
Globe Valve

Starting at
$169.08
EACH
  • QUANTITY

DOCUMENTS