3/4 in. Brass and Bronze NPT 800 Relief Valve

You last purchased this on
 
Apollo Valves

511 Series 3/4 in. Brass and Bronze NPT 800 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

511 Series 3/4 in. Brass and Bronze NPT 800 Relief Valve

  • Fast #
  • Part #A511DDDKBAA0100
  • Item #7205966
  • Manufacturer Part #511DDDKBAA0100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA B51
Collection:
511 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
7-1/2 in
Material:
Brass, Bronze
Maximum Temperature:
800
Pressure - Maximum:
300 psi
Recommended Valve Application:
Gas, Steam, Water
Valve Disc Material:
Brass
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Relief Valve