1 in. Bronze 125 psig FIPS Shut Off Valve
52 Series 1 in. Bronze 125 psig FIPS Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nut and washer bottom with stop
- For operation up to 500°F
- High pressure rating
Specifications
- Application:
- Commercial
- Collection:
- 52 Series
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed -:
- No
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psig
- Recommended Valve Application:
- Commercial, Gas, Heating System, Plumbing
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Tee Handle
- Valve Size:
- 1 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.92 lb