1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT Cast Bronze Wye Strainer
59 Series 1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT Cast Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-61
- BAA Compliant:
- Yes
- Collection:
- 59 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-13/100 in
- Material:
- Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 50
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 400#
- Recommended Valve Application:
- Steam
- Strainer Type:
- Wye
- UL Listed:
- No