3/4 x 3/4 x 3/4 in. 400# FNPT Bronze Wye Strainer
59LF-PR Series 3/4 x 3/4 x 3/4 in. 400# FNPT Bronze Wye Strainer
Frequently Purchased Together
Product Details
- Leak before Press®technology
- Self-aligning screen design
- Fast, reliable, economical press installation
- Lead free bronze and brass construction
- Made in the USA, ARRA compliant
- Blow-off ball valve option
- Ridgid® XL press tool compatible
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584 C89836
- BAA Compliant:
- Yes
- Collection:
- 59LF-PR Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/10 in
- Material:
- Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, EPDM, PTFE
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 300#, 400#
- Recommended Valve Application:
- Steam, Potable Water
- Strainer Type:
- Wye
- UL Listed:
- No