3/8 x 3/8 x 3/8 in. 400# NPT x NPT Bronze Wye Strainer
59LF Series 3/8 x 3/8 x 3/8 in. 400# NPT x NPT Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% factory pressure tested
- Removable self-aligning screen design
- Lead free
- 100% cast, machined and assembled in the USA
- ARRA compliant
- Numerous mesh and blow-off options including blow-off ball valves
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- Coating:
- Stainless Steel
- Collection:
- 59LF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-69/100 in
- Material:
- Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 353
- Mesh Size:
- 50
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Potable Water, Steam
- Strainer Type:
- Wye
- UL Listed:
- No
- Width:
- 2-69/100 in