6-33/50 x 7-1/4 in. Bronze Wye Strainer
59LF Series 6-33/50 x 7-1/4 in. Bronze Wye Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584
- Collection:
- 59LF Series
- End Connection 1:
- FNPT
- End Connection 2:
- Solder
- End Connections:
- FNPT x Solder
- Fitting Size 1:
- 6-33/50 in
- Fitting Sizes:
- 6-33/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 450
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Strainer Type:
- Wye
- Valve Size:
- 2 in