• Cart

DESCRIPTION

  • Adjustable stem packing nut
  • Ideal for plumbing and HVAC applications, including potable water

Apollo Conbraco 94ALF-A Series 600# Brass Solder Full Port Ball Valve

A94ALF2001A

Valve Size:

SPECIFICATIONS

Collection
94ALF-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi CWP
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
Recommended Valve Application
Fire Prevention, Fuel, Gas, HVAC, Water
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$23.47
EACH
  • QUANTITY